Minuteman EDBP24XL Battery Pack | Graybar Store
Minuteman - Battery Pack - EDBP24XL
+ / - Hover over image to Zoom
Other Views

    Battery Pack

    Manufacturer: Minuteman
    Manufacturer #: EDBP24XL
    SKU: 25085916
    $508.31
    Checking Pricing
         
    Color:Black
    Battery Type:External Battery Pack
    Tool Application:UPS
    Brand or Series:Minuteman XL
    Length:3-1/2 in.
    Use With:Endeavour 1-3 kVA UPS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minuteman
    • Manufacturer # EDBP24XL
    • Color Black
    • Battery Type External Battery Pack
    • Brand or Series Minuteman XL
    • Length 3-1/2 in.
    • Tool Application UPS
    • Use With Endeavour 1-3 kVA UPS
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Minuteman® XL Battery Pack, Battery Type: External Battery Pack, Tool Application: UPS, Length: 3-1/2 (Rack) in, Color: Black