Lithonia Lighting ELB 0607 Battery, Lead Calcium, 6V, Exit/Emergency Lighting, 4 L x 1-1/2 W x 6 H | Graybar Store
Lithonia Lighting - Battery, Lead Calcium, 6V, Exit/Emergency Lighting, 4 L x 1-1/2 W x 6 H - ELB 0607
+ / - Hover over image to Zoom
Other Views

    Battery, Lead Calcium, 6V, Exit/Emergency Lighting, 4 L x 1-1/2 W x 6 H

    Manufacturer: Lithonia Lighting
    Manufacturer #: ELB 0607
    SKU: 97129328
    $61.92
    Checking Pricing
         
    Battery Type:Lead Calcium
    Size (Inches):4 L x 1-1/2 W x 6 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # ELB 0607
    • Battery Type Lead Calcium
    • Size (Inches) 4 L x 1-1/2 W x 6 H
    • Voltage 6
    • For Use With Exit/Emergency Lights
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lead calcium 6V replacement battery, 4 L x 1-1/2 W x 6 H, for use with exit/emergency lights.
    • Battery capacity: 4Ah
    • Lead calcium battery
    • Slip-on terminal type
    • Recharge time 48 and 168 hours
    • Rechargeable up to 5 to 7 years