Greenlee ETS12L11 Gator® Battery-Powered Bolt Cutter, 13-5/8 in. | Graybar Store
Greenlee - Gator® Battery-Powered Bolt Cutter, 13-5/8 in. - ETS12L11
+ / - Hover over image to Zoom
Other Views

    Gator® Battery-Powered Bolt Cutter, 13-5/8 in.

    Manufacturer: Greenlee
    Manufacturer #: ETS12L11
    SKU: 25701225
    $2,048.18
    Checking Pricing
         
    Tool Application:Illuminating Dark Work Areas
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # ETS12L11
    • Tool Application Illuminating Dark Work Areas
    Product Overview:
    Battery Bolt and Lock Cutter, Tool Application: Illuminating Dark Work Areas
    • Battery : 18 V 1.5 AMP-HR Lithium-Ion
    • Battery Charge Time : 30 MINT
    • Cutting Capacity : 1/2 IN Diameter Common Bolt, 7/16 IN Diameter Grade 5 Bolt, 5/16 IN Diameter Grade 8 Bolt, 1/2 IN diameter Threaded Rod, One-Time Disposable Lock 4 AWG Alumoweld, BL-9 Boa Lock, 3/8 IN Diameter Grade 40 Rebar, 3/8 IN Diameter (1/2 IN Diameter Using Two Cycles)
    • Estimated Cycles per Charge : 200
    • Length : 13-5/8 IN (365.000 MM)
    • Rotation : 350°