Valcom VPB-260 Battery Back-Up Power Supply | Graybar Store
Valcom - Battery Back-Up Power Supply - VPB-260
+ / - Hover over image to Zoom
Other Views

    Battery Back-Up Power Supply

    Manufacturer: Valcom
    Manufacturer #: VPB-260
    SKU: 88276279
    $343.50
    Checking Pricing
         
    Framing Style:Battery Backup Power, Battery Type: Back-Up Power Battery, Voltage
    Battery Type:Back-Up Power Battery
    Tool Application:Back-Up Power Battery
    Product Includes:V-2001A, V-2003A, V-2003AHF, V-2006A, V-2006AHF Page Controls
    Lens Color:3:00 AM
    Outer Diameter:120 V AC; 24 V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VPB-260
    • Type Battery Backup Power
    • Battery Type Back-Up Power Battery
    • Framing Style Battery Backup Power, Battery Type: Back-Up Power Battery, Voltage
    • Lens Color 3:00 AM
    • Outer Diameter 120 V AC; 24 V DC
    • Product Includes V-2001A, V-2003A, V-2003AHF, V-2006A, V-2006AHF Page Controls
    • Tool Application Back-Up Power Battery
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Battery Backup Power, Battery Type: Back-Up Power Battery, Voltage (Volts): 120 V AC; 24 V DC