Valcom VP-6124-UPS Battery Back-up Adapter for VP-6124 | Graybar Store
Valcom - Battery Back-up Adapter for VP-6124 - VP-6124-UPS
+ / - Hover over image to Zoom
Other Views

    Battery Back-up Adapter for VP-6124

    Manufacturer: Valcom
    Manufacturer #: VP-6124-UPS
    SKU: 96000259
    $209.45
    Checking Pricing
         
    Dimensions:10.3 in. H x 3.5 in. W x 2.25 in. L (26.162 cm x 8.89 cm x 5.715 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VP-6124-UPS
    • Dimensions 10.3 in. H x 3.5 in. W x 2.25 in. L (26.162 cm x 8.89 cm x 5.715 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Battery Back-Up Adapter interfaces the VP-6124 to any 24 volt rechargeable battery system. Maintains the battery charge until the power fails. When a power failure occurs, the VP-6124-UPS provides a uniform transition to battery back-up of the VP-6124.
    Wall Mount cables included for required connection To VP-6124 power supply and VBB-1424 (Battery Box).