Burndy PAT750CLI PATRIOT® High Performance Li-Ion Battery Actuated Crimper, 14 AWG to 750 kcmil | Graybar Store
Burndy - PATRIOT® High Performance Li-Ion Battery Actuated Crimper, 14 AWG to 750 kcmil - PAT750CLI
+ / - Hover over image to Zoom
Other Views

    PATRIOT® High Performance Li-Ion Battery Actuated Crimper, 14 AWG to 750 kcmil

    Manufacturer: Burndy
    Manufacturer #: PAT750CLI
    SKU: 25369479
    $5,486.31
    Checking Pricing
         
    Tool Application:Crimped Connections
    Overall Length (Inches):15.75
    Capacity:14 AWG to 750 MCM (CU); 4 AWG to 556.5 MCM (ACSR); 8 AWG to 750 MCM (AL)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PAT750CLI
    • Brand PATRIOT
    • Capacity 14 AWG to 750 MCM (CU); 4 AWG to 556.5 MCM (ACSR); 8 AWG to 750 MCM (AL)
    • Overall Length (Inches) 15.75
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PATRIOT® Battery Actuated Crimping Tool, Tool Application: Crimped Connections, Overall Length (Inches): 15.75 in, Capacity: 14 AWG to 750 kcmil (Copper); 4 AWG to 556.5 kcmil (ACSR); 8 AWG to 750 kcmil (Aluminum)