Burndy PAT81KFT18V PATRIOT® 4-Point® Ni-MH Battery Actuated Crimper, Dieless, 6-Ton | Graybar Store
Burndy - PATRIOT® 4-Point® Ni-MH Battery Actuated Crimper, Dieless, 6-Ton - PAT81KFT18V
+ / - Hover over image to Zoom
Other Views

    PATRIOT® 4-Point® Ni-MH Battery Actuated Crimper, Dieless, 6-Ton

    Manufacturer: Burndy
    Manufacturer #: PAT81KFT18V
    SKU: 25051502
    $5,141.10
    Checking Pricing
         
    Tool Application:Crimped Connections
    Product Includes:High Impact Carrying Case; Battery Charger; Lanyard; Two Batteries
    Capacity:8 AWG to 1000 kcmil (Copper); 8 AWG to 750 kcmil (Aluminum)
    Overall Length (Inches):17.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # PAT81KFT18V
    • Brand 4-POINT PATRIOT
    • Capacity 8 AWG to 1000 kcmil (Copper); 8 AWG to 750 kcmil (Aluminum)
    • Overall Length (Inches) 17.6
    • Product Includes High Impact Carrying Case; Battery Charger; Lanyard; Two Batteries
    • Tool Application Crimped Connections
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4-POINT® PATRIOT® Battery Actuated Crimping Tool, Tool Application: Crimped Connections, Overall Length (Inches): 17.6 in, Capacity: 8 AWG to 1000 kcmil (Copper); 8 AWG to 750 kcmil (Aluminum)