GE Lighting GEWI104841BAT-SY Batten LED | Graybar Store
GE Lighting - Batten LED - GEWI104841BAT-SY
+ / - Hover over image to Zoom
Other Views

    Batten LED

    Manufacturer: GE Lighting
    Manufacturer #: GEWI104841BAT-SY
    SKU: 25652619
    $158.63
    Checking Pricing
         
    Additional Features:Damp Rated; Easily Daisy Chain (jumper Wire & End-to-End) Up to 40 Feet of Product; Energy Consumption:4.5 System Watts/Ft;
    Voltage Rating:120 to 277 V
    Wattage:4.5 W
    Color:White
    Color Temperature (Kelvin):4000 K
    Initial Lumens:1470 Lumens
    Rated Life (Hour):50000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEWI104841BAT-SY
    • Color White
    • Additional Features Damp Rated; Easily Daisy Chain (jumper Wire & End-to-End) Up to 40 Feet of Product; Energy Consumption:4.5 System Watts/Ft;
    • Color Temperature (Kelvin) 4000 K
    • Initial Lumens 1470 Lumens
    • Rated Life (Hour) 50000 hr
    • Wattage 4.5 W
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    Product Overview:
    Batten LED, Wattage: 4.5 W, Color Temperature (Kelvin): 4000 K, Initial Lumens: 1470 Lumens, Voltage Rating: 120 to 277 V