Broan-NuTone 690 Bathroom Fan Upgrade Kit, 60 CFM | Graybar Store
Broan-NuTone - Bathroom Fan Upgrade Kit, 60 CFM - 690
+ / - Hover over image to Zoom
Other Views

    Bathroom Fan Upgrade Kit, 60 CFM

    Manufacturer: Broan-NuTone
    Manufacturer #: 690
    SKU: 25068609
    $48.50
    Checking Pricing
         
    CFM:60 CFM
    Sones:3.0
    Grill Size:9-1/4 x 11-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 690
    • CFM 60 CFM
    • Grill Size 9-1/4 x 11-1/4 in.
    • Sones 3.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bathroom fan upgrade kits with 60 CFM, 3 sones and 9-1/4 x 11-1/4 in. grille.
    • Wall or ceiling installation
    • Baths up to 55 sq. ft.
    • Horizontal duct direction
    • No Light
    • HVI Certified
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit