Broan-NuTone 1671F Bathroom Fan/Light Finish Pack, 70 CFM | Graybar Store
Broan-NuTone - Bathroom Fan/Light Finish Pack, 70 CFM - 1671F
+ / - Hover over image to Zoom
Other Views

    Bathroom Fan/Light Finish Pack, 70 CFM

    Manufacturer: Broan-NuTone
    Manufacturer #: 1671F
    SKU: 88043525
    $39.66
    Checking Pricing
         
    Use With:2677H or 3677H Housing Packs
    CFM:70 CFM
    Sones:6.0
    Grill Size:11-1/8 x 10-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 1671F
    • CFM 70 CFM
    • Grill Size 11-1/8 x 10-5/8 in.
    • Sones 6.0
    • Use With 2677H or 3677H Housing Packs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bathroom fan finish pack with 70 CFM, 6.0 sones and 11-1/8 x 10-5/8 in. grille. Kit includes 1 each: motor assembly and grille.