Broan-NuTone 2679F Bathroom Fan/Light Finish Pack, 70 CFM, 3.5 Sones | Graybar Store
Broan-NuTone - Bathroom Fan/Light Finish Pack, 70 CFM, 3.5 Sones - 2679F
+ / - Hover over image to Zoom
Other Views

    Bathroom Fan/Light Finish Pack, 70 CFM, 3.5 Sones

    Manufacturer: Broan-NuTone
    Manufacturer #: 2679F
    SKU: 99509642
    $85.31
    Checking Pricing
         
    Use With:2677H or 3677H Housing Packs
    CFM:70 CFM
    Sones:3.5
    Grill Size:11-1/8 x 10-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 2679F
    • CFM 70 CFM
    • Grill Size 11-1/8 x 10-5/8 in.
    • Sones 3.5
    • Use With 2677H or 3677H Housing Packs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Finish Pack includes 1 each: motor, reflector and grille assembly. 70 CFM, 3.5 Sones, 100W light. For use with 2677H or 3677H housing pack, which is sold separately.