Broan-NuTone 2678F Bathroom Fan/Light Finish Pack, 50 CFM | Graybar Store
Broan-NuTone - Bathroom Fan/Light Finish Pack, 50 CFM - 2678F
+ / - Hover over image to Zoom
Other Views

    Bathroom Fan/Light Finish Pack, 50 CFM

    Manufacturer: Broan-NuTone
    Manufacturer #: 2678F
    SKU: 99501569
    $49.53
    Checking Pricing
         
    Use With:2677H or 3677H Housing Packs
    CFM:50 CFM
    Sones:2.5
    Grill Size:11-1/8 x 10-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 2678F
    • CFM 50 CFM
    • Grill Size 11-1/8 x 10-5/8 in.
    • Sones 2.5
    • Use With 2677H or 3677H Housing Packs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bathroom fan finish pack with 50 CFM, 2.5 sones and 11-1/8 x 10-5/8 in. grille. Product includes 1 each: motor plate, motor, wheel and grille.
    • Ceiling installation
    • Baths up to 45 sq. ft.
    • Horizontal duct direction
    • 100W Light (bulb not included)
    • HVI Certified
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit