Ideal Industries 774011 Bat Handle Type SPST Toggle Switch With Screw Terminals, ON-OFF Maintained Contact | Graybar Store
Ideal Industries - Bat Handle Type SPST Toggle Switch With Screw Terminals, ON-OFF Maintained Contact - 774011
+ / - Hover over image to Zoom
Other Views

    Bat Handle Type SPST Toggle Switch With Screw Terminals, ON-OFF Maintained Contact

    Manufacturer: Ideal Industries
    Manufacturer #: 774011
    SKU: 98302445
    $11.70
    Checking Pricing
         
    Contact Operation:SPST
    Operator Type:Maintained ON-OFF
    Amperage:20A at 125VAC
    Termination:Screw Terminals (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774011
    • Termination Screw Terminals (2)
    • Amperage 20A at 125VAC
    • Contact Operation SPST
    • Operator Type Maintained ON-OFF
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bat handle type 125/277V SPST ON-OFF maintained contact toggle switch with (2) screw terminals. Current rating 20A at 125V AC, 10A at 227V AC. Includes ON-OFF faceplate.
    • Rugged Long-Wearing Solid Brass/Nickel-Plated Bushings
    • 1/2 in. Diameter Mounting Hole
    • Dielectric Strength: 1500V
    • Mechanical Life: 100,000 Cycles
    • Operating Temperature: 32 to 185 deg. F (0 to 85 deg. C)
    • DC Rating: Factory Tested 100,000 Cycles to 21 Amp 14.8V DC
    • Termination: Screw