McGill Manufacturing 01403023N Bat Handle Type 3PDT Toggle Switch With Screw Terminals, ON-OFF-ON Maintained Contact | Graybar Store
McGill Manufacturing - Bat Handle Type 3PDT Toggle Switch With Screw Terminals, ON-OFF-ON Maintained Contact - 01403023N
+ / - Hover over image to Zoom
Other Views

    Bat Handle Type 3PDT Toggle Switch With Screw Terminals, ON-OFF-ON Maintained Contact

    Manufacturer: McGill Manufacturing
    Manufacturer #: 01403023N
    SKU: 25264269
    $43.30
    Checking Pricing
         
    Contact Operation:3PDT
    Operator Type:Maintained ON-OFF-ON
    Amperage:17A at 125VAC
    Termination:Screw Terminals
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer McGill Manufacturing
    • Manufacturer # 01403023N
    • Termination Screw Terminals
    • Amperage 17A at 125VAC
    • Contact Operation 3PDT
    • Operator Type Maintained ON-OFF-ON
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Series 0140 bat handle type 125/277V 3PDT ON-OFF-ON maintained contact toggle switch with screw terminals. Current rating 17A at 125V AC, 12A at 250V AC, 6A at 600V AC.
    • Ruggedly Constructed With Metallic Toggle and Threaded Bushing to Ensure Extended Service Life
    • Appropriate For Use in Low Voltage VDC Applications
    • A Variety of Circuits Are Available
    • Available With Screw, Solder and 1/4 in. Quick Connect Terminals
    • Mounting Hardware and Terminal Screws (Where Applicable) Furnished Unassembled
    • Mounting Hardware Consists of Nickel Plated Hex Nut and Knurled Nut
    • Indicating Plate is Furnished For Maintained ON-OFF Circuits
    • Base: Phenolic (150 deg. C/302 deg. F)
    • Bat Handle: Nickel Plated Brass
    • Bushing: Nickel Plated Brass