Greenlee 30474 Basket-Type Pulling Grip | Graybar Store
Greenlee - Basket-Type Pulling Grip - 30474
+ / - Hover over image to Zoom
Other Views

    Basket-Type Pulling Grip

    Manufacturer: Greenlee
    Manufacturer #: 30474
    SKU: 96040277
    $220.97
    Checking Pricing
         
    Break Load:1360 lb.
    Cable Diameter (Inches):0.250 to 0.490
    Color:Dark Green
    Mesh Length (Inches):26
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 30474
    • Color Dark Green
    • Type Pulling
    • Break Load 1360 lb.
    • Cable Diameter (Inches) 0.250 to 0.490
    Product Overview:
    Pulling Grips, Cable Diameter 0.25 in to 0.49 in, Strength 1360 lb, Multiple Strength Basket Type Pulling Grips with Rotating Forged Eye