Chatsworth 12850-702 Basic Vertical Mount Power Strip | Graybar Store
Chatsworth - Basic Vertical Mount Power Strip - 12850-702
+ / - Hover over image to Zoom
Other Views

    Basic Vertical Mount Power Strip

    Manufacturer: Chatsworth
    Manufacturer #: 12850-702
    SKU: 22071197
    $198.85
    Checking Pricing
         
    Receptacle Configuration:NEMA 5-15R
    Watts:1.4 kW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12850-702
    • Application Distribute Single-Phase Power to Multiple Pieces of Equipment from a Single Power Connection; Indoor
    • Receptacle Configuration NEMA 5-15R
    • Watts 1.4 kW
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic Vertical Mount Power Strip, Amps: 15 A, Black, Dimensions: 33 H x 1.7 W x 1.7 D in, Steel, No. of Outlets: 14