Greenlee 601K-G Basic Tone and Probe Kit | Graybar Store
Greenlee - Basic Tone and Probe Kit - 601K-G
+ / - Hover over image to Zoom
Other Views

    Basic Tone and Probe Kit

    Manufacturer: Greenlee
    Manufacturer #: 601K-G
    SKU: 25293638
    $124.40
    Checking Pricing
         
    Tool Application:Traces Wire, Checks Continuity
    Power Source:9V Battery
    Display Type:LED Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 601K-G
    • Display Type LED Indicator
    • Power Source 9V Battery
    Product Overview:
    Standard tone tracing unit includes 200EP-G inductive amplifier and 77M-G tone generator.
    701K-G Kits include The 77Hp-G High Power Tone Generator . The 200Ep Tone Probe Amplifier in a rugged, woven nylon carrying case (700C)  . . 601K-G Kit is a more basic version of the 701K-G Kit, and includes The 77M-G Tone Generator . The 200B-G Tone Probe Amplifier in a zippered nylon pouch   . .