Geist SP104-10 Basic Surge Protected Rack PDU | Graybar Store
Geist - Basic Surge Protected Rack PDU - SP104-10
+ / - Hover over image to Zoom
Other Views

    Basic Surge Protected Rack PDU

    Manufacturer: Geist
    Manufacturer #: SP104-10
    SKU: 95001399
    $123.57
    Checking Pricing
         
    No. of Outlets:10
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # SP104-10
    • Amps 15 A
    • No. of Outlets 10
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Basic surge horizontal rack PDU, 19W inches, with (10) 15A receptacles, black.
    • 19 in. horizontal rack mount PDU 15A
    • rated for 120V with 10 x NEMA 5-15 outlets
    • 10 foot NEMA 5-15 power cord
    • Includes LED power on indicator and power switch
    • 5 duplex 15A receptacles on rear
    • surge suppressed