Square D (Schneider Electric) 9007CO3 Basic Snap Switch with Top Plunger Action | Graybar Store
Square D (Schneider Electric) - Basic Snap Switch with Top Plunger Action - 9007CO3
+ / - Hover over image to Zoom
Other Views

    Basic Snap Switch with Top Plunger Action

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CO3
    SKU: 88249064
    $119.95
    Checking Pricing
         
    Contact Operation:2NO/2NC
    Amperage Rating:10
    Voltage Rating:600
    Operator Type:Basic Snap Switch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CO3
    • Amperage Rating 10
    • Contact Operation 2NO/2NC
    • Operator Type Basic Snap Switch
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Basic snap switch SPDT 10A 600V with top plunger action.
    • Open enclosure
    • 2 N.O. and 2 N.C.
    • Separate sets of contact elements allowing use on circuits of opposite polarity