Square D (Schneider Electric) 9007AO1 Basic Snap Switch AO1 with Roller Plunger Action | Graybar Store
Square D (Schneider Electric) - Basic Snap Switch AO1 with Roller Plunger Action - 9007AO1
+ / - Hover over image to Zoom
Other Views

    Basic Snap Switch AO1 with Roller Plunger Action

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007AO1
    SKU: 88248746
    $60.23
    Checking Pricing
         
    Amperage Rating:15
    Contact Operation:SPDT-1NO/1NC
    Voltage Rating:600
    Operator Type:Basic Snap Switch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007AO1
    • Amperage Rating 15
    • Contact Operation SPDT-1NO/1NC
    • Operator Type Basic Snap Switch
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Basic snap switch SPDT 15A 600V with roller plunger action.
    • Actuator/head type adjustable
    • Operating force 7 to 11 Oz
    • 0.015 Inch operating travel