Geist BR120-1026TL Basic Rack PDU | Graybar Store
Geist - Basic Rack PDU - BR120-1026TL
+ / - Hover over image to Zoom
Other Views

    Basic Rack PDU

    Manufacturer: Geist
    Manufacturer #: BR120-1026TL
    SKU: 99548494
    $171.44
    Checking Pricing
         
    No. of Outlets:12
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BR120-1026TL
    • Amps 15 A
    • No. of Outlets 12
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-20R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-Outlet PDU - 12 x NEMA 5-20R - 1.90 kVAHorizontal Rackmount, Flush Mount