Geist BR100-10 Basic Rack PDU | Graybar Store
Geist - Basic Rack PDU - BR100-10
+ / - Hover over image to Zoom
Other Views

    Basic Rack PDU

    Manufacturer: Geist
    Manufacturer #: BR100-10
    SKU: 95001402
    $100.40
    Checking Pricing
         
    No. of Outlets:10
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BR100-10
    • Amps 15 A
    • No. of Outlets 10
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Basic non-surge horizontal rack PDU, 19W inches, with (10) 15A receptacles, black.
    • 19 in. horizontal rack mount PDU 15A
    • Rated for 120V with 10 x NEMA 5-15 outlets
    • 10 foot NEMA 5-15 power cord
    • Includes LED power on indicator and power switch
    • 5 duplex 15A receptacles on rear