Geist BR120-10-SC Basic Rack PDU | Graybar Store
Geist - Basic Rack PDU - BR120-10-SC
+ / - Hover over image to Zoom
Other Views

    Basic Rack PDU

    Manufacturer: Geist
    Manufacturer #: BR120-10-SC
    SKU: 25217617
    $87.13
    Checking Pricing
         
    No. of Outlets:15
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BR120-10-SC
    • Amps 15 A
    • No. of Outlets 15
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    19 inch Rack Mount PDU - 15A/120V w/ 10 x 5-15 Outlets and 10 foot 5-15 Power Cord