Geist BR100-1025 Basic Rack PDU | Graybar Store
Geist - Basic Rack PDU - BR100-1025
+ / - Hover over image to Zoom
Other Views

    Basic Rack PDU

    Manufacturer: Geist
    Manufacturer #: BR100-1025
    SKU: 22058067
    $148.41
    Checking Pricing
         
    No. of Outlets:6
    Amps:15 A
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Geist
    • Manufacturer # BR100-1025
    • Amps 15 A
    • No. of Outlets 6
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • Country of Origin US - USA
    Product Overview:
    Non-Surge, 15A, 120V, Horizontal, (6) NEMA 5-15R, power switch, breakered, 10 ft power cord with 5-15P