CyberPower PDU20B2F8R Rack Mount Basic Power Distribution Unit | Graybar Store
CyberPower - Rack Mount Basic Power Distribution Unit - PDU20B2F8R
+ / - Hover over image to Zoom
Other Views

    Rack Mount Basic Power Distribution Unit

    Manufacturer: CyberPower
    Manufacturer #: PDU20B2F8R
    SKU: 25807880
    $123.95
    Checking Pricing
         
    Additional Features:Network Grade Plugs and Outlets
    Receptacle Configuration:NEMA 5-20R
    Color:Black
    Size:1.75 in
    No. of Outlets:10
    Rack Units:1
    Plug Configuration:NEMA 5-20P
    Length:17.5 in.
    Width (Inches):2.25
    Amps:20 A
    Voltage (Volts):120
    Cord Length (Feet):15
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CyberPower
    • Manufacturer # PDU20B2F8R
    • Color Black
    • Size 1.75 in
    • Voltage (Volts) 120
    • Rack Units 1
    • Additional Features Network Grade Plugs and Outlets
    • Amps 20 A
    • Cord Length (Feet) 15
    • Length 17.5 in.
    • No. of Outlets 10
    • Plug Configuration NEMA 5-20P
    • Receptacle Configuration NEMA 5-20R
    • Width (Inches) 2.25
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic PDU Series Basic Power Distribution Unit, Voltage (Volts): 120 V, Amps: 20 A, Black, Receptacle Configuration: NEMA 5-20R, Cord Length (Feet): 15 ft