Server Technology CB-12H2-L630 Basic Power Distribution Unit | Graybar Store
Server Technology - Basic Power Distribution Unit - CB-12H2-L630
+ / - Hover over image to Zoom
Other Views

    Basic Power Distribution Unit

    Manufacturer: Server Technology
    Manufacturer #: CB-12H2-L630
    SKU: 25449337
    $196.07
    Checking Pricing
         
    Receptacle Configuration:(12) IEC 60320/C13
    Color:Black
    Size:1.75 in
    No. of Outlets:12
    Rack Units:1
    Plug Configuration:NEMA L6-30P
    Length:17 in.
    Width (Inches):2.25
    Amps:30 A
    Voltage (Volts):208
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Server Technology
    • Manufacturer # CB-12H2-L630
    • Color Black
    • Size 1.75 in
    • Voltage (Volts) 208
    • Rack Units 1
    • Amps 30 A
    • Length 17 in.
    • No. of Outlets 12
    • Plug Configuration NEMA L6-30P
    • Receptacle Configuration (12) IEC 60320/C13
    • Width (Inches) 2.25
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    CB Basic Power Distribution Unit, Voltage (Volts): 208 V, Amps: 30 A, Black, Receptacle Configuration: (12) IEC 60320/C13