Philips Lightolier 6008NWH Basic Lytespan® 1-Circuit Matte White 8 ft. Track | Graybar Store
Philips Lightolier - Basic Lytespan® 1-Circuit Matte White 8 ft. Track - 6008NWH
+ / - Hover over image to Zoom
Other Views

    Basic Lytespan® 1-Circuit Matte White 8 ft. Track

    Manufacturer: Philips Lightolier
    Manufacturer #: 6008NWH
    SKU: 90015663
    $116.19
    Checking Pricing
         
    Color:Matte White
    Length (Inches):93.06
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 6008NWH
    • Color Matte White
    • Length (Inches) 93.06
    • SAP Material Type ZSTD
    Product Overview:
    Matte white 8 ft. one-circuit track section includes dead end for surface or stem mounting.
    • 6063-T5 structural aluminum extrusion
    • Toggle bolt and screws furnished with track units
    • Copper 12 gauge equivalent - U shape provides reliable contact with connectors
    • All painted finishes are baked enamel