Milwaukee Tool 49-56-6950 Basic Hole Saw Arbor | Graybar Store
Milwaukee Tool - Basic Hole Saw Arbor - 49-56-6950
+ / - Hover over image to Zoom
Other Views

    Basic Hole Saw Arbor

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-6950
    SKU: 88175443
    $6.50
    Checking Pricing
         
    Shank Size (Inches):1/4
    Hole Diameter (Inches):9/16 to 1-3/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-6950
    • Hole Diameter (Inches) 9/16 to 1-3/16
    • Materials Hardened Steel
    • Shank Size (Inches) 1/4
    • For Use With Hole Saws up to 1-3/16 in, Drill Chucks 1/2 in and Larger
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1/4-inch small thread arbor
    • Durable hardened steel construction
    • Fits all hole saws up to 1-3/16 in.
    • Milwaukee hole saw arbors are made from hardened carbon steel and alloy steel for greater durability