Fluke TL80A Basic Electronic Test Lead Kit | Graybar Store
Fluke - Basic Electronic Test Lead Kit - TL80A
+ / - Hover over image to Zoom
Other Views

    Basic Electronic Test Lead Kit

    Manufacturer: Fluke
    Manufacturer #: TL80A
    SKU: 99528609
    $83.80
    Checking Pricing
         
    Rating:1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TL80A
    • Rating 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    • For Use With Fluke TL80A Basic Electronic Test Lead Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Basic Electronic Test Lead Kit, Rating: 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending, Includes One Pair 1m Test Lead Set with Alligator Clip and Probe Tip Extender, Soft Carrying Case