Panduit PPS0204W2100 Basic Arc Flash Hazard Sign | Graybar Store
Panduit - Basic Arc Flash Hazard Sign - PPS0204W2100
+ / - Hover over image to Zoom
Other Views

    Basic Arc Flash Hazard Sign

    Manufacturer: Panduit
    Manufacturer #: PPS0204W2100
    SKU: 22015274
    $3.21
    Checking Pricing
         
    Color:Black On Orange
    Width (Inches):2.25
    Length:4.5 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PPS0204W2100
    • Color Black On Orange
    • Length 4.5 Inch
    • Materials Polyester Adhesive
    Product Overview:
    Basic arc flash hazard adhesive sign. 2 labels per card.
    • Labels Per Package 5