Hubbell Wiring Device - Kellems PB3IND2G BaseTrak Series In-Line Device Boxes | Graybar Store
Hubbell Wiring Device - Kellems - BaseTrak Series In-Line Device Boxes - PB3IND2G
+ / - Hover over image to Zoom
Other Views

    BaseTrak Series In-Line Device Boxes

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB3IND2G
    SKU: 22073506
    $12.75
    Checking Pricing
         
    Fitting Type:Inline Device Box
    No. of Gangs:2-Gang
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB3IND2G
    • Color Office-White
    • Fitting Type Inline Device Box
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Basetrak 2 gang inline device box with office-white finish.