Hubbell Wiring Device - Kellems PB2C10 BaseTrak Series 2 Chanbtrak Cover (Only) 10 ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - BaseTrak Series 2 Chanbtrak Cover (Only) 10 ft. Length - PB2C10
+ / - Hover over image to Zoom
Other Views

    BaseTrak Series 2 Chanbtrak Cover (Only) 10 ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB2C10
    SKU: 25164028
    $41.10
    Checking Pricing
         
    Product Includes:Cover Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB2C10
    • Product Includes Cover Only
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Non-Metallic two channel, cover only with 10 ft length.