Hubbell Wiring Device - Kellems PB2C5 BaseTrak® PB2 Two-Channel, Non-Metallic Raceway, 5 Ft. | Graybar Store
Hubbell Wiring Device - Kellems - BaseTrak®  PB2 Two-Channel, Non-Metallic Raceway, 5 Ft. - PB2C5
+ / - Hover over image to Zoom
Other Views

    BaseTrak® PB2 Two-Channel, Non-Metallic Raceway, 5 Ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PB2C5
    SKU: 97147224
    $4.11
    Checking Pricing
         
    Length:5 ft.
    Additional Features:Cover Only
    Brand or Series:BaseTrak
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PB2C5
    • Color Ivory
    • Additional Features Cover Only
    • Brand or Series BaseTrak
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 channel BaseTrak cover 5 ft. length. 1 piece, Ivory.