Marley Electric & Heating 2548W 2500 Series Baseboard Heater, Navajo White Finish, 8 ft., 2000/1504W | Graybar Store
Marley Electric & Heating - 2500 Series Baseboard Heater, Navajo White Finish, 8 ft., 2000/1504W - 2548W
+ / - Hover over image to Zoom
Other Views

    2500 Series Baseboard Heater, Navajo White Finish, 8 ft., 2000/1504W

    Manufacturer: Marley Electric & Heating
    Manufacturer #: 2548W
    SKU: 99845279
    $96.27
    Checking Pricing
         
    Length:8 ft.
    Watts:2000 to 1504W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # 2548W
    • Finish Navajo White
    • Length 8 ft.
    • Series 2500
    • Watts 2000 to 1504W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2500 series 8 foot long 2000/1504 watt electric baseboard heater with Navajo white finish
    • 240/208 volts
    • One phase only
    • Power supply can be connected at either end of baseboard
    • All knockouts are 7/8 inch diameter for 1/2 inch conduit
    • Built-in cable clamps for fast wiring
    • UL listed for installation on wall or level floor surface