Square D (Schneider Electric) XVUC21MP Base unit module | Graybar Store
Square D (Schneider Electric) - Base unit module - XVUC21MP
+ / - Hover over image to Zoom
Other Views

    Base unit module

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XVUC21MP
    SKU: 25671897
    $64.56
    Checking Pricing
         
    Color:Black
    Size:2.36 (Mounting Diameter) in
    Length:5.94 in.
    Voltage (Volts):100 to 240
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XVUC21MP
    • Color Black
    • Size 2.36 (Mounting Diameter) in
    • Voltage (Volts) 100 to 240
    • Length 5.94 in.
    • Mounting 60 mm
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Base unit module, Voltage (Volts): 100 to 240 V AC