Hubbell Premise Wiring OFPPL iStation® OFPPL Base Unit Housing | Graybar Store
Hubbell Premise Wiring - iStation® OFPPL Base Unit Housing - OFPPL
+ / - Hover over image to Zoom
Other Views

    iStation® OFPPL Base Unit Housing

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: OFPPL
    SKU: 99419677
    $13.11
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Accepts Hubbell Xcelerator Jacks And Multimedia A/V Connectors; Compatible With UTP, STP, Coax And Fiber; Downward
    Dimensions (Inches):5.5 W x 1.25 D x 6.5 H
    Part Number:OFPPL
    Color:White
    Packaging:1 Each
    Use With:Hubbell Xcelerator Jacks and Multimedia Audio/Video Connectors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # OFPPL
    • Color White
    • Part Number OFPPL
    • Type Base Unit Housing
    • Additional Features Accepts Hubbell Xcelerator Jacks And Multimedia A/V Connectors; Compatible With UTP, STP, Coax And Fiber; Downward
    • Dimensions (Inches) 5.5 W x 1.25 D x 6.5 H
    • Material Thermoplastic
    • Packaging 1 Each
    • Use With Hubbell Xcelerator Jacks and Multimedia Audio/Video Connectors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hubbell® Base Unit Housing, Office White, Thermoplastic, Dimension (Inches): 5.5 W x 1.25 D x 6.5 H in