Square D (Schneider Electric) TWDLCAA10DRF Base Unit 6 Inputs/4 Relay (2A) Outputs | Graybar Store
Square D (Schneider Electric) - Base Unit 6 Inputs/4 Relay (2A) Outputs - TWDLCAA10DRF
+ / - Hover over image to Zoom
Other Views

    Base Unit 6 Inputs/4 Relay (2A) Outputs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TWDLCAA10DRF
    SKU: 22024737
    $218.49
    Checking Pricing
         
    Module:6 I/4 (2A) Relay O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TWDLCAA10DRF
    • Height 95 mm
    • Module 6 I/4 (2A) Relay O
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Base unit 6 inputs/4 relay outputs with non-removable screw terminal block.
    • Non-expandable
    • 100/240 VAC
    • Dimensions: 12 H x 22.9 L x 15.6 W inches