Square D (Schneider Electric) TWDLCAA24DRF Base Unit 14 Inputs/10 Relay (2A)Outputs | Graybar Store
Square D (Schneider Electric) - Base Unit 14 Inputs/10 Relay (2A)Outputs - TWDLCAA24DRF
+ / - Hover over image to Zoom
Other Views

    Base Unit 14 Inputs/10 Relay (2A)Outputs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: TWDLCAA24DRF
    SKU: 22024741
    $466.57
    Checking Pricing
         
    Module:14 I/10 (2A) Relay O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # TWDLCAA24DRF
    • Height 95 mm
    • Module 14 I/10 (2A) Relay O
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Base unit 14 inputs/10 relay (2A) outputs with non-removable screw terminal block.
    • 100/240 VAC
    • Expandable up to 4 I/O modules
    • Dimensions: 11.9 H x 22.9 L x 15.8 W inches