Phoenix Contact 1788787 Base Strip | Graybar Store
Phoenix Contact - Base Strip - 1788787
+ / - Hover over image to Zoom
Other Views

    Base Strip

    Manufacturer: Phoenix Contact
    Manufacturer #: 1788787
    SKU: 99693613
    $23.75
    Checking Pricing
         
    No. of Positions:8
    Additional Features:Direct plug-in block for mounting on NS 15 DIN rail; Can be combined with the MSTB 2´,5 range
    Voltage Rating:320 V
    Color:Green
    Packaging:50
    Width (mm):27.2 mm
    Amperage Rating:12 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1788787
    • Color Green
    • Additional Features Direct plug-in block for mounting on NS 15 DIN rail; Can be combined with the MSTB 2´,5 range
    • Amperage Rating 12 A
    • No. of Positions 8
    • Width (mm) 27.2 mm
    • Packaging 50
    • Voltage Rating 320 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Base Strip, Packaging: 50, Green, Width (mm): 27.2 mm, Amperage Rating: 12 A