Cantex 5335969 Conduit Spacer, Base, 4 x 3 in. | Graybar Store
Cantex - Conduit Spacer, Base, 4 x 3 in. - 5335969
+ / - Hover over image to Zoom
Other Views

    Conduit Spacer, Base, 4 x 3 in.

    Manufacturer: Cantex
    Manufacturer #: 5335969
    SKU: 99528062
    $1.00
    Checking Pricing
         
    Color:Black
    Width (Inches) x Separation (Inches):4 x 3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # 5335969
    • Color Black
    • Type Base
    • Materials Plastic
    • Width (Inches) x Separation (Inches) 4 x 3 in.
    • For Use With PVC Duct
    • Country of Origin US - USA
    Product Overview:
    CANTEX® Base Spacer, Plastic, Color: Black, Use With: Duct