Ortronics (Legrand) OR-MM20BDC16-B Mighty Mo® 20 Base Dust Cover, Black, 16-1/4 in. Rack | Graybar Store
Ortronics (Legrand) - Mighty Mo® 20 Base Dust Cover, Black, 16-1/4 in. Rack - OR-MM20BDC16-B
+ / - Hover over image to Zoom
Other Views

    Mighty Mo® 20 Base Dust Cover, Black, 16-1/4 in. Rack

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-MM20BDC16-B
    SKU: 25645072
    $76.98
    Checking Pricing
         
    Height (Inches):0.5 in.
    Color:Black
    Depth (Inches):16-1/4
    Use With:16-1/4 in D MM20 Channel Racks
    Mounting Type:Rack Mount
    Width (Inches):23.37 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-MM20BDC16-B
    • Color Black
    • Type Dust Cover
    • Depth (Inches) 16-1/4
    • Height (Inches) 0.5 in.
    • Mounting Type Rack Mount
    • Width (Inches) 23.37 in.
    • Use With 16-1/4 in D MM20 Channel Racks
    Product Overview:
    Ortronics® Base Dust Cover, Black, Width (Inches): 23.37 in
    Prevents dust and debris from accumulating in the rack base. Scored for bending to clear cables from floor up to channel.