Burndy QGFL34B1T6 Bartap | Graybar Store
Burndy - Bartap - QGFL34B1T6
+ / - Hover over image to Zoom
Other Views

    Bartap

    Manufacturer: Burndy
    Manufacturer #: QGFL34B1T6
    SKU: 88313366
    $19.73
    Checking Pricing
         
    Wire Size:1/0 AWG to 500 kcmil
    Use With:Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # QGFL34B1T6
    • Materials Copper Alloy
    • Wire Size 1/0 AWG to 500 kcmil
    • Use With Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Bartap, Copper Alloy, Wire Size: 1/0 AWG to 500 kcmil