Ideal Industries 89-610 Barrier Strips | Graybar Store
Ideal Industries - Barrier Strips - 89-610
+ / - Hover over image to Zoom
Other Views

    Barrier Strips

    Manufacturer: Ideal Industries
    Manufacturer #: 89-610
    SKU: 25122105
    $10.83
    Checking Pricing
         
    Torque (Inch per Pound):4.4
    Wire Size:22 to 10 AWG
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-610
    • Color White
    • Torque (Inch per Pound) 4.4
    • Wire Size 22 to 10 AWG
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Barrier strip for use on 22 to 10 AWG, 22 to 10 AWG rated 30A/300V UL, 18 to 14 AWG rated 20A/400V CSA.
    • Tubular contacts connect stripped, un-terminated solid or stranded wire directly to each contact
    • Integrated wire protectors prevent twisting and breakage
    • Modular 12-circuit design can be cut into smaller sections, or stacked end-to-end
    • Operating temperature rated to 105° C