Ideal Industries 89-614 Barrier Strip | Graybar Store
Ideal Industries - Barrier Strip - 89-614
+ / - Hover over image to Zoom
Other Views

    Barrier Strip

    Manufacturer: Ideal Industries
    Manufacturer #: 89-614
    SKU: 22103139
    $27.97
    Checking Pricing
         
    Torque (Inch per Pound):12
    Voltage Rating:600 V
    Amperage Rating:50 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-614
    • Amperage Rating 50 A
    • Torque (Inch per Pound) 12
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Terminal Strip, One Piece, Barrier, 12 Circuit(s), 600V, 50 Ampere, Wire Size 20 to 8 AWG, Tubular Screw Terminal, No Cover, Temperature Rating 221 Deg F, Nylon 66 Housing, Size 6.22 Inch L x 1.008 Inch W x 0.992 Inch H.