Pentair Hoffman F66B560 Barrier Kit For Lay-In Wireway; 6 Inch x 6 Inch | Graybar Store
Pentair Hoffman - Barrier Kit For Lay-In Wireway; 6 Inch x 6 Inch - F66B560
+ / - Hover over image to Zoom
Other Views

    Barrier Kit For Lay-In Wireway; 6 Inch x 6 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66B560
    SKU: 90012901
    $119.03
    Checking Pricing
         
    Size:6 x 6 in.
    Fitting Type:Mounting Bracket
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66B560
    • Color Grey
    • Size 6 x 6 in.
    • Fitting Type Mounting Bracket
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 grey barrier kit for 6 x 6 inch lay in wireway. Includes 5 mounting brackets.