Milbank A-BK860 Barrier Kit, Wireway, 8 x 8 in. | Graybar Store
Milbank - Barrier Kit, Wireway, 8 x 8 in. - A-BK860
+ / - Hover over image to Zoom
Other Views

    Barrier Kit, Wireway, 8 x 8 in.

    Manufacturer: Milbank
    Manufacturer #: A-BK860
    SKU: 97102664
    $98.55
    Checking Pricing
         
    Size:8 x 8 (Wire size) in
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # A-BK860
    • Size 8 x 8 (Wire size) in
    • Type Barrier Kit
    • Material Galvannealed Steel
    Product Overview:
    Barrier Kit, Galvannealed Steel, Size: 8 x 8 (Wire size) in