Milbank A-BK660 Barrier Kit, Wireway, 6 x 6 in. | Graybar Store
Milbank - Barrier Kit, Wireway, 6 x 6 in. - A-BK660
+ / - Hover over image to Zoom
Other Views

    Barrier Kit, Wireway, 6 x 6 in.

    Manufacturer: Milbank
    Manufacturer #: A-BK660
    SKU: 97102648
    $74.41
    Checking Pricing
         
    Size:6 x 6 (Wire size) in
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # A-BK660
    • Size 6 x 6 (Wire size) in
    • Type Barrier Kit
    • Material Galvannealed Steel
    • Country of Origin US - USA
    Product Overview:
    Barrier Kit, Galvannealed Steel, Size: 6 x 6 (Wire size) in