B-Line (Eaton) 88-12BK Barrier Kit | Graybar Store
B-Line (Eaton) - Barrier Kit - 88-12BK
+ / - Hover over image to Zoom
Other Views

    Barrier Kit

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88-12BK
    SKU: 92048097
    $159.39
    Checking Pricing
         
    Height (Inches):6
    Dimensions:60 L x 6 H in
    Brand or Series:B-Line; Eaton
    Length:60 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88-12BK
    • Dimensions 60 L x 6 H in
    • Brand or Series B-Line; Eaton
    • Height (Inches) 6
    • Length 60 in.
    Product Overview:
    Eaton® B-Line Barrier Kit, Dimensions: 60 L x 6 H in, Length: 60 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat