Ideal Industries Barricade Tape | Graybar Store
Ideal Industries - Barricade Tape
+ / - Hover over image to Zoom
Other Views

    Barricade Tape

    Manufacturer: Ideal Industries
         

    Barricade tape is designed to attract attention and provide a warning message that is clearly visible.

    • Manufacturer Ideal Industries
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Length (Feet)
    Width (Inches)
    Legend
    Length
    Thickness (mil)
    Price
    42-001
    94043197
    Black on Yellow
    1000.0
    3
    Caution
    4
    $
    39
    .68
    /
    EA
    94043197
    Color
    Black on Yellow
    Length (Feet)
    1000.0
    Width (Inches)
    3
    Legend
    Caution
    Length
    Thickness (mil)
    4
    $
    39
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    42-051
    94043984
    Black on Red
    1000.0
    3
    Danger
    4
    $
    41
    .08
    /
    EA
    94043984
    Color
    Black on Red
    Length (Feet)
    1000.0
    Width (Inches)
    3
    Legend
    Danger
    Length
    Thickness (mil)
    4
    $
    41
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    42-052
    94043985
    Red
    3
    Danger High Voltage Keep Out
    1000 ft.
    4
    $
    39
    .30
    /
    EA
    94043985
    Color
    Red
    Length (Feet)
    Width (Inches)
    3
    Legend
    Danger High Voltage Keep Out
    Length
    1000 ft.
    Thickness (mil)
    4
    $
    39
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94043197 SKU, 94043197 ANALYTICS...
    Width (Inches)
    3
    Legend
    Caution
    Length
    Thickness (mil)
    4
    Price
    $
    39
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94043984 SKU, 94043984 ANALYTICS...
    Width (Inches)
    3
    Legend
    Danger
    Length
    Thickness (mil)
    4
    Price
    $
    41
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94043985 SKU, 94043985 ANALYTICS...
    Width (Inches)
    3
    Legend
    Danger High Voltage Keep Out
    Length
    1000 ft.
    Thickness (mil)
    4
    Price
    $
    39
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available