Panduit HTB3-C-M Barricade Tape, "Caution" | Graybar Store
Panduit - Barricade Tape,
+ / - Hover over image to Zoom
Other Views

    Barricade Tape, "Caution"

    Manufacturer: Panduit
    Manufacturer #: HTB3-C-M
    SKU: 22110106
    $56.66
    Checking Pricing
         
    Color:Black on Yellow
    Legend:Caution
    Length:1000 ft.
    Width (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HTB3-C-M
    • Color Black on Yellow
    • Legend Caution
    • Length 1000 ft.
    Product Overview:
    Barricade Tape, Length: 1000 ft, Width Inches: 3 in, Black/Yellow, Legend: Caution